3 pieces in stock at Vaughan, ON as of 6:26 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 6:26 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Maximum Compatible Hex Width | 46 mm |
| Overall Length | 270 mm |
| Jaw Width | 18.5 mm |
| EAN | 4011231725057 |
| Handle: plastic-coated |
| Jaws: guided in parallel, smooth, nickel-plated - no damage on workpiece due to gap-free surface pressure |
| Adjustment at the press of a button - adjustable directly on workpiece |
| Adjustment by pressing a button |
| Force transmission: 10x - high clamping force |
| High clamping force |
| The stroke between the gripping surfaces enables rapid tightening and loosening of screw connections according to the ratchet principle |